Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Zoro Select Notice, No Trespassing, 10 in W x 7 in H, Aluminum 35FY71

Notice, No Trespassing, 10 in W x 7 in H, Aluminum (Discontinued)

  • Mfr # 35FY71
  • Zoro # G9114061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35FY71
Zoro #
G9114061
UPC #
190735077702
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Notice Sign
Header
Notice
Legend
No Trespassing
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
With Mounting Holes
Header Background Color
Blue
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Material
Aluminum
Legend/Background Color
Black and Blue/White
Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Language
English
Sign Legend Color
Black
Double-Sided
No
Subject Matter
Trespassing & Property
Legend Style
Text
Background Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Notice Sign

Description

Notice Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products