Zoro Homepage

Notice, No Trespassing, 7 in W x 5 in H, Vinyl

  • Mfr # 35GG35

  • Zoro # G9120632


product price: $4.19
/ea

Key Features

Header
Notice
Legend
No Trespassing
Width
7 in
Height
5 in
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GG35
Zoro #
G9120632
UPC #
190735084250
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in

Details

Item
Notice Sign
Header
Notice
Legend
No Trespassing
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Material
Vinyl
Header Legend Color
White
Legend/Background Color
Black and Blue/White
Sign Legend Color
Black
Background Color
White
Language
English
ANSI Compliant
Yes
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Subject Matter
Trespassing & Property
Header Background Color
Blue
Legend Color
Black
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Notice Sign

Description

Notice Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.