Notice Sign, 10 in H, 14 in W, Plastic, English, 34GJ79

  • Mfr # 34GJ79

  • Zoro # G9801267


product price: $11.29
/ea

Key Features

Header
Notice
Width
14 in
Height
10 in
Sign Mounting Style
Mounting Holes
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34GJ79
Zoro #
G9801267
UPC #
190735072325
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Notice Sign
Header
Notice
Legend
Hearing Protection Must Be Worn In This Area
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Background Color
White
Material
Plastic
Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Language
English
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Blue
Double-Sided
No
Legend/Background Color
Black/Blue on White
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Notice Sign

Description

Notice Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.