Notice Sign, 10 in H, 14 in W, Plastic, English, 34GJ85

  • Mfr # 34GJ85

  • Zoro # G9801206


product price: $11.99
/ea

Key Features

Header
Notice
Width
14 in
Height
10 in
Sign Mounting Style
Mounting Holes
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34GJ85
Zoro #
G9801206
UPC #
190735072387
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Notice Sign
Header
Notice
Legend
No Legend
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Background Color
White
Language
English
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Blue
Legend/Background Color
Blue on White
Mounting Style
With Mounting Holes
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Material
Plastic
Subject Matter
Notice
Double-Sided
No
Glow In The Dark
No
Product Type
Notice Sign

Description

Notice Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.