Notice Sign, 10 in H, 14 in W, Vinyl, English, 35GE21

  • Mfr # 35GE21

  • Zoro # G9118514


product price:  $6.69
/ea

Key Features

Header
Notice
Width
14 in
Height
10 in
Sign Mounting Style
Adhesive
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GE21
Zoro #
G9118514
UPC #
190735082133
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Notice Sign
Header
Notice
Legend
Authorized Personnel Only
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Background Color
White
Sign Legend Color
Black, Red
Legend/Background Color
Black, Blue and Red/White
Language
English
Legend Style
Symbol and Text
OSHA Compliant
Yes
Legend Color
Black, Red
ANSI Compliant
Yes
Header Background Color
Blue
Double-Sided
No
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Material
Vinyl
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Product Type
Notice Sign

Description

Notice Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.