Notice Sign, 10 in H, 14 in W, Vinyl, English, 35GE23

  • Mfr # 35GE23

  • Zoro # G9118532


product price:  $7.29
/ea

Key Features

Header
Notice
Width
14 in
Height
10 in
Sign Mounting Style
Adhesive
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35GE23
Zoro #
G9118532
UPC #
190735082157
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Notice Sign
Header
Notice
Legend
Avoid Contamination Wash Your Hands
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Wash Hands
Background Color
White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Material
Vinyl
Header Legend Color
White
Legend Color
Black
OSHA Compliant
Yes
Legend/Background Color
Black and Blue/White
Mounting Style
Adhesive-Backed
Language
English
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Blue
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Notice Sign

Description

Notice Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.