Notice Sign, 5 in H, 7 in W, Vinyl, English, 35GG21

  • Mfr # 35GG21

  • Zoro # G9120492


product price:  $3.79
/ea

Key Features

Header
Notice
Legend
Authorized Personnel Only
Width
7 in
Height
5 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GG21
Zoro #
G9120492
UPC #
190735084113
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in

Details

Item
Notice Sign
Header
Notice
Legend
Authorized Personnel Only
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Text
Material
Vinyl
Sign Legend Color
Black
Language
English
Double-Sided
No
Legend Color
Black
Header Background Color
Blue
Legend/Background Color
Black and Blue/White
ANSI Compliant
Yes
Background Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Notice Sign

Description

Notice Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.