Notice Sign, 7 in H, 10 in W, Aluminum, English, 35FY58

  • Mfr # 35FY58

  • Zoro # G9113937


product price:  $10.39
/ea

Key Features

Header
Notice
Width
10 in
Height
7 in
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35FY58
Zoro #
G9113937
UPC #
190735077573
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Notice Sign
Header
Notice
Legend
Authorized Personnel Only
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black, Blue and Red/White
Header Legend Color
White
Header Background Color
Blue
Legend Style
Symbol and Text
ANSI Compliant
Yes
Material
Aluminum
Sign Legend Color
Black, Red
Background Color
White
Double-Sided
No
OSHA Compliant
Yes
Legend Color
Black, Red
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Language
English
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Product Type
Notice Sign

Description

Notice Sign, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.