Notice Sign, 7 in H, 10 in W, Vinyl, English, 35GJ03

  • Mfr # 35GJ03

  • Zoro # G9122294


product price:  $4.65
/ea

Key Features

Header
Notice
Width
10 in
Height
7 in
Sign Material
Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GJ03
Zoro #
G9122294
UPC #
190735085899
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Notice Sign
Header
Notice
Legend
Avoid Contamination Wash Your Hands
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Background Color
White
Material
Vinyl
Double-Sided
No
Legend/Background Color
Black and Blue/White
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Language
English
Header Background Color
Blue
Subject Matter
Wash Hands
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Mounting Style
Adhesive-Backed
Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Notice Sign

Description

Notice Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.