Zoro Homepage

Nozzle, 1/4" (F)NPT, 4000 psi

  • Mfr # NZ0-6540QC

  • Zoro # G1792025


product price: $8.59
/ea

Key Features

Inlet
1/4 in (F)NPT
Material
Brass, Plastic
Max. Pressure
4,000 psi
Max. Fluid Temp.
300 Degrees F
Nozzle Size
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NZ0-6540QC
Zoro #
G1792025
UPC #
-
Country of Origin
China

Dimensions

Nozzle Size
40
Orifice Size
0.16 in
Inlet Diameter
1/4 in

Details

Item
Pressure Washer Spray Nozzle
Inlet
1/4 in (F)NPT
Material
Brass, Plastic
Max. Pressure
4,000 psi
Max. Fluid Temp.
300 Degrees F
Nozzle Spray Angle
65 Degrees
Includes
Variable
Product Type
Spray Nozzle
Type
Long Range Fan and Soap
Inlet Gender
Female
Fluid Temperature - Maximum
300 Degrees F
Color
Black
Operating Pressure - Maximum
4,000 psi
Nozzle Spray Pattern
Fan
Connection Type
Threaded
Pressure - Maximum
4,000 psi
Flow - Maximum
40 gpm

Description

Pressure Washer Spray Nozzle, Nozzle Size 40, Max. Pressure 4,000 psi, Max. Fluid Temp. 300 Degrees F, Inlet 1/4 in (F)NPT, Material Brass, Plastic, Orifice Size 0.16 in, Nozzle Spray Angle 65 Degrees , Includes Variable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.