Zoro Homepage

Nozzle, 1/4 In Male 15 Deg Yellow 3.0

  • Mfr # NZ1503QC

  • Zoro # G2928600


product price: $10.95
/ea

Key Features

Material
Stainless Steel
Fits Brand
Annovi Reverberi, Dayton
Product Type
Quick Connect Nozzle
Orifice Size
0.04 in
Nozzle Spray Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NZ1503QC
Zoro #
G2928600
UPC #
-
Country of Origin
China

Dimensions

Orifice Size
0.04 in
Nozzle Size
3
Inlet Diameter
1/4 in

Details

Item
Pressure Washer Spray Nozzle
Material
Stainless Steel
Fits Brand
Annovi Reverberi, Dayton
Product Type
Quick Connect Nozzle
Nozzle Spray Angle
15 Degrees
Inlet Gender
Male
Operating Pressure - Maximum
4,000 psi
Connection Type
Quick-Release
Fluid Temperature - Maximum
194 Degrees F
Nozzle Spray Pattern
Fan
Color
Yellow
Flow - Maximum
3 gpm

Description

Pressure Washer Spray Nozzle, Nozzle Size 3, Material Stainless Steel, Orifice Size 0.04 in, Nozzle Spray Angle 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.