Zoro Homepage

Nozzle, 1/4 In Male 15 Deg Yellow 6.5

  • Mfr # NZ15065QC

  • Zoro # G2928549


product price: $10.19
/ea

Key Features

Material
Stainless Steel
Fits Brand
Annovi Reverberi, Dayton
Product Type
Quick Connect Nozzle
Orifice Size
0.06 in
Nozzle Spray Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NZ15065QC
Zoro #
G2928549
UPC #
-
Country of Origin
China

Dimensions

Orifice Size
0.06 in
Nozzle Size
6.5
Inlet Diameter
1/4 in

Details

Item
Pressure Washer Spray Nozzle
Material
Stainless Steel
Fits Brand
Annovi Reverberi, Dayton
Product Type
Quick Connect Nozzle
Nozzle Spray Angle
15 Degrees
Operating Pressure - Maximum
4,000 psi
Flow - Maximum
6.5 gpm
Color
Yellow
Nozzle Spray Pattern
Fan
Fluid Temperature - Maximum
194 Degrees F
Inlet Gender
Male
Connection Type
Quick-Release

Description

Pressure Washer Spray Nozzle, Nozzle Size 6.5, Material Stainless Steel, Orifice Size 0.06 in, Nozzle Spray Angle 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.