Zoro Homepage

Nozzle, 1/4 In Male 25 Deg Green 4.5

  • Mfr # NZ25045QC

  • Zoro # G2928479


product price: $9.99
/ea

Key Features

Material
Stainless Steel
Fits Brand
Annovi Reverberi, Dayton
Product Type
Quick Connect Nozzle
Orifice Size
0.06 in
Nozzle Size
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NZ25045QC
Zoro #
G2928479
UPC #
-
Country of Origin
China

Dimensions

Orifice Size
0.06 in
Nozzle Size
4.5
Inlet Diameter
1/4 in

Details

Item
Pressure Washer Spray Nozzle
Material
Stainless Steel
Fits Brand
Annovi Reverberi, Dayton
Product Type
Quick Connect Nozzle
Nozzle Spray Angle
25 Degrees
Inlet Gender
Male
Flow - Maximum
4.5 gpm
Color
Green
Connection Type
Quick-Release
Operating Pressure - Maximum
4,000 psi
Fluid Temperature - Maximum
194 Degrees F
Nozzle Spray Pattern
Fan

Description

Pressure Washer Spray Nozzle, Nozzle Size 4.5, Material Stainless Steel, Orifice Size 0.06 in, Nozzle Spray Angle 25 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.