Zoro Homepage

Nozzle, 1/4 In Male 40 Deg White 5.0

  • Mfr # NZ40050QC

  • Zoro # G2928375


product price: $10.95
/ea

Key Features

Material
Stainless Steel
Fits Brand
Annovi Reverberi, Dayton
Product Type
Nozzle
Nozzle Spray Pattern
Fan
Nozzle Spray Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NZ40050QC
Zoro #
G2928375
UPC #
-
Country of Origin
China

Dimensions

Nozzle Size
5
Inlet Diameter
1/4 in
Orifice Size
0.06 in

Details

Item
Pressure Washer Spray Nozzle
Material
Stainless Steel
Fits Brand
Annovi Reverberi, Dayton
Product Type
Nozzle
Nozzle Spray Pattern
Fan
Nozzle Spray Angle
40 Degrees
Inlet Gender
Male
Flow - Maximum
5 gpm
Operating Pressure - Maximum
4,000 psi
Connection Type
Threaded
Fluid Temperature - Maximum
194 Degrees F
Color
White

Description

Pressure Washer Spray Nozzle, Nozzle Size 5, Material Stainless Steel, Orifice Size 0.06 in, Nozzle Spray Angle 40 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.