Zoro Homepage

NSF-Listed Plate Caster, 1100 lb. Ld Rating, Roller

  • Mfr # P21S-UA050R-14-DL

  • Zoro # G7278317


product price: $49.19
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Directional Lock
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-UA050R-14-DL
Zoro #
G7278317
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 1/2 in
Mounting Plate Size
4in x 4-1/2in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Swivel Radius
4-3/16 in
Overall Height
6-1/2in
Outside Slot Spacing - Length
3.625 in
For Axle Dia.
1/2 in
Overall Wheel Width
2 in
Outside Slot Spacing - Width
3 in
Mounting Plate Length
4 in
Inside Slot Spacing - Width
2.625 in
Inside Slot Spacing - Length
3 in

Description

Swivel, Plate Caster, Load Rating 1100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Directional Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.