Zoro Homepage

NSF-Listed Plate Caster, 1100 lb. Ld Rating, Roller

  • Mfr # P21S-UA050R-14

  • Zoro # G7278107


product price: $50.65
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-UA050R-14
Zoro #
G7278107
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 1/2 in
Mounting Plate Size
4in x 4-1/2in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
6-1/2in
Swivel Radius
4-3/16 in
Inside Slot Spacing - Length
3 in
Mounting Plate Length
4 in
Outside Slot Spacing - Length
3.625 in
Outside Slot Spacing - Width
3 in
Overall Wheel Width
2 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Width
2.625 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
1100 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Yellow
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Caster Brake Included
No
Wheel Color
Yellow
Standards
RoHS, ICWM, NSF
Extended Lead
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Features
Floor Protective
Thread Guards
No
Replacement Wheel
Mfr. No. P-UA-050x020/050R
Caster Temp. Range Available
Yes
Frame Finish
Zinc Plated
Wheel Core Material
Aluminum
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Firm
Load Rating Range
Medium-Duty
Swivel Construction
Kingpin
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Tread Color
Yellow
Tread
Standard
Load Capacity
1100 lb
Accessories
Optional: P-DL21-14 (Directional Lock)
Series
P21 Series
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Compatible With
P-UA-050X020/050R
Load Capacity - Maximum
1,100 lb
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Wheel Bearing Material
Steel
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Slot
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature Range
-15 Degrees To 160 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Swivel, Plate Caster, Load Rating 1100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.