Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller

  • Mfr # P21R-C060R-16

  • Zoro # G7278509


product price: $32.79
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Cast Iron
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21R-C060R-16
Zoro #
G7278509
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
4-1/2in x 6-1/4in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
1/2 in
Swivel Radius
None- Rigid Caster
Overall Height
7-1/2in
Outside Slot Spacing - Length
5.25 in
Overall Wheel Width
2 in
Inside Slot Spacing - Length
4.938 in
Mounting Plate Length
6 1/4 in
Inside Slot Spacing - Width
2.438 in
Outside Slot Spacing - Width
3.375 in
Mounting Plate Width
4 1/2 in
Bolt Hole Spacing - Length
2.438 in
For Axle Dia.
1/2 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Cast Iron
Caster Brake Type
No Brake
Load Rating
1200 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Silver
Wheel Hardness Rating
180-220 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Caster Brake Included
No
Frame Finish
Zinc Plated
Extended Lead
No
Wheel Color
Silver
Features
Push/Pull Force Reduction
Caster Temp. Range Available
Yes
Replacement Wheel
Mfr. No. P-C-060x020/050R
Thread Guards
No
Application
Retail, Industrial, Commercial
Standards
RoHS, ICWM, NSF
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Wheel Core Material
Cast Iron
Wheel/Tread Hardness Rating
Extra Hard
Load Rating Range
Medium-Duty
Series
P21 Series
Tread
Standard
Load Capacity
1200 lb
Tread Color
Silver
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Compatible With
P-C-060X020/050R
Load Capacity - Maximum
1,200 lb
Caster Features
Corrosion-Resistant
Wheel Bearing Material
Steel
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Operating Temperature Range
Up To 800 Degrees F
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Rigid, Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.