Zoro Homepage

NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller

  • Mfr # P21S-PH080R-14

  • Zoro # G7278037


product price: $48.75
/ea

Key Features

Caster Brake Included
No
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-PH080R-14
Zoro #
G7278037
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/2 in
Mounting Plate Size
4in x 4-1/2in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
9-1/2in
Swivel Radius
6-5/8 in
Hub Length
2 3/16 in
Overall Wheel Width
2 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Width
3 in
Bolt Hole Spacing - Length
2.625 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Width
4 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Length
4 1/2 in

Description

Swivel, Plate Caster, Load Rating 1250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.