Zoro Homepage

NSF-Listed Plate Caster, 150 lb. Ld Rating, Delrin

  • Mfr # P12S-R040D-P3

  • Zoro # G1608395


product price: $16.79
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-R040D-P3
Zoro #
G1608395
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/4 in
Mounting Height
5 1/8 in
Mounting Plate Size
3-3/4in x 4-3/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
5/16 in
Overall Height
5-1/8in
Swivel Radius
3-1/4 in
Inside Slot Spacing - Width
2.625 in
For Axle Dia.
3/8 in
Outside Slot Spacing - Length
3.625 in
Outside Slot Spacing - Width
3 in
Mounting Plate Length
3 3/4 in
Inside Slot Spacing - Length
3 in
Overall Wheel Width
1 1/4 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
150 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Delrin
Wheel/Tread Color
Black
Wheel Hardness Rating
80 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Thread Guards
No
Replacement Wheel
Mfr. No. P-R-040x013/038D
Application
Retail, Industrial, Commercial
Caster Brake Included
No
Standards
RoHS, ICWM, NSF
Frame Finish
Zinc Plated
Caster Temp. Range Available
Yes
Wheel Color
Black
Extended Lead
No
Features
Noise Reduction
Swivel Raceway Type
Double Ball
Load Rating Range
Light-Duty
Wheel Core Material
Rubber
Wheel/Tread Hardness Rating
Soft
Swivel Lock Type
No Lock Included
Swivel Construction
Kingpin
Includes Thread Guards
No
Tread
Standard
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Series
P12 Series
Tread Color
Black
ESD Conductive
No
Load Capacity
150 lb
Load Capacity - Maximum
350 lb
Compatible With
P-R-040X013/038D
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Wheel Core Type
Solid
Wheel Bearing Material
Delrin
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature Range
-20 Degrees To 125 Degrees F

Description

Swivel, Plate Caster, Load Rating 150 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.