Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NSF-Listed Plate Caster, 150 lb. Load Rating, Rigid

  • Mfr # P12R-HR040D-P2

  • Zoro # G1201899


product price: $13.99
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12R-HR040D-P2
Zoro #
G1201899
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/4 in
Mounting Height
5 1/8 in
Mounting Plate Size
3-1/8in x 4-1/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
5/16 in
Swivel Radius
None- Rigid Caster
Overall Height
5-1/8in
Outside Slot Spacing - Length
3.5 in
For Axle Dia.
3/8 in
Overall Wheel Width
1 1/4 in
Inside Slot Spacing - Length
3.375 in
Mounting Plate Length
3 1/8 in
Inside Slot Spacing - Width
2.375 in
Outside Slot Spacing - Width
2.375 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
150 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Delrin
Wheel/Tread Color
Black
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
2-3/8 in x 3-1/2 in
Inside Bolt Hole Spacing
2-3/8 in x 3-3/8 in
Caster Plate Hole Pattern
C
Frame Finish
Zinc Plated
Wheel Color
Black
Extended Lead
No
Features
Noise Reduction
Caster Brake Included
No
Standards
RoHS, ICWM, NSF
Thread Guards
No
Application
Retail, Industrial, Commercial
Caster Temp. Range Available
Yes
Replacement Wheel
Mfr. No. P-HR-040x013/038D
Wheel Core Material
Rubber
Wheel/Tread Hardness Rating
Hard
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Operating Temperature Range
-20 Degrees To 125 Degrees F
Load Rating Range
Light-Duty
Tread Color
Black
ESD Conductive
No
Load Capacity
255 lb
Tread
Standard
Series
P12 Series
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Load Capacity - Maximum
350 lb
Wheel Bearing Material
Delrin
Mounting Hole Type
Slot
Caster Features
Corrosion-Resistant
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-15 Degrees F

Description

Rigid, Plate Caster, Load Rating 150 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.