Zoro Homepage

NSF-Listed Plate Caster, 250 lb. Ld Rating, Gy Wheel

  • Mfr # P12RX-PRP035D-12

  • Zoro # G6554182


product price: $19.39
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Wheel Dia.
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12RX-PRP035D-12
Zoro #
G6554182
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 1/2 in
Wheel Width
1 1/4 in
Mounting Height
4 11/16 in
Mounting Plate Size
2-1/2 in x 3-5/8 in
Mounting Plate Thickness
0.138 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
None- Rigid Caster
Overall Height
4-11/16in
For Axle Dia.
3/8 in
Outside Slot Spacing - Width
1.75 in
Mounting Plate Length
2 1/2 in
Overall Wheel Width
1 1/4 in
Outside Slot Spacing - Length
3.063 in
Inside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Length
2.813 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Load Rating
250 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Delrin
Wheel/Tread Color
Gray
Wheel Hardness Rating
90 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Application
Retail, Industrial, Commercial
Includes
Complete Caster
Extended Lead
No
Features
Corrosion Resistance, Floor Protective, Noise Reduction
Wheel Color
Gray
Thread Guards
No
Frame Finish
Polished
Caster Temp. Range Available
Yes
Standards
RoHS, ICWM, NSF
Caster Brake Included
No
Replacement Wheel
Mfr. No. P-PRP-035x013/038D
Wheel/Tread Hardness Rating
Firm
Operating Temperature Range
-15 Degrees to 160 Degrees F
Swivel Lock Type
No Lock Included
Load Rating Range
Light-Duty
Wheel Core Material
Polypropylene
Includes Thread Guards
No
Tread
Standard
Load Capacity
250 lb
Tread Color
Gray
Series
P12X Series
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Features
Corrosion-Resistant, Debris-Resistant
Load Capacity - Maximum
250 lb
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Wheel Bearing Material
Delrin

Description

Rigid, Plate Caster, Load Rating 250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 1/2 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.