Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NSF-Listed Plate Caster, 550 lb. Ld Rating, Ball

  • Mfr # P21S-RY060KP-14

  • Zoro # G7278953


product price: $32.49
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-RY060KP-14
Zoro #
G7278953
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
4in x 4-1/2in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Swivel Radius
5 in
Overall Height
7-1/2in
Mounting Plate Length
4 in
Outside Slot Spacing - Length
3.625 in
Overall Wheel Width
2 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Length
3 in
Inside Slot Spacing - Width
2.625 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
550 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Standards
RoHS, ICWM, NSF
Frame Finish
Zinc Plated
Application
Retail, Industrial, Commercial
Features
Noise Reduction
Extended Lead
No
Caster Temp. Range Available
Yes
Replacement Wheel
Mfr. No. P-RY-060x020/050KP
Caster Brake Included
No
Wheel Color
Black
Thread Guards
No
Wheel/Tread Hardness Rating
Soft
Includes Thread Guards
No
Swivel Construction
Kingpin
Swivel Raceway Type
Double Ball
Swivel Lock Type
No Lock Included
Load Rating Range
Light-Medium Duty
Wheel Core Material
Cast Iron
ESD Conductive
No
Tread Color
Black
Tread
Standard
Series
P21 Series
Accessories
Optional: P-DL21-14 (Directional Lock)
Load Capacity
550 lb
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Load Capacity - Maximum
500 lb
Compatible With
P-RY-060X020/050KP
Caster Features
Corrosion-Resistant
Wheel Core Type
Spoke
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
Mounting Hole Type
Slot
Operating Temperature - Maximum
180 Degrees F
Operating Temperature Range
-40 Degrees To 180 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Swivel, Plate Caster, Load Rating 550 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.