Zoro Homepage

NSF-Listed Plate Caster, Swivel, 3-1/2" Wheel dia.

  • Mfr # P12S-R035D-P3

  • Zoro # G1199315


product price: $16.69
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-R035D-P3
Zoro #
G1199315
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 1/2 in
Wheel Width
1 1/4 in
Mounting Height
4 11/16 in
Mounting Plate Size
3-3/4in x 4-3/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
5/16 in
Overall Height
4-11/16in
Swivel Radius
3 in
Mounting Plate Length
3 3/4 in
Outside Slot Spacing - Width
3 in
Outside Slot Spacing - Length
3.625 in
Overall Wheel Width
1 1/4 in
For Axle Dia.
3/8 in
Inside Slot Spacing - Width
2.625 in
Inside Slot Spacing - Length
3 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
155 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
80 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Frame Finish
Zinc Plated
Caster Temp. Range Available
Yes
Extended Lead
No
Caster Brake Included
No
Application
Retail, Industrial, Commercial
Wheel Color
Black
Features
Noise Reduction
Thread Guards
No
Standards
RoHS, ICWM, NSF
Replacement Wheel
Mfr. No. P-R-035x013/038D
Includes Thread Guards
No
Load Rating Range
Light-Duty
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Soft
Operating Temperature Range
-20 Degrees To 125 Degrees F
Swivel Raceway Type
Double Ball
Swivel Construction
Kingpin
Wheel Core Material
Rubber
ESD Conductive
No
Tread Color
Black
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Load Capacity
150 lb
Tread
Standard
Series
P12 Series
Load Capacity - Maximum
300 lb
Mounting Hole Type
Slot
Caster Features
Corrosion-Resistant
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Delrin
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Swivel, Plate Caster, Load Rating 155 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 1/2 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.