Number Stamp, 0 Thru 9, PK10
Mfr # 3XDG3
Zoro # G3934427
product price: $26.89
/pk 9, $2.99/eaKey Features
Includes
(9) 0 to 8 (With 6 Serving as 9)
Characters Included
0 thru 9 (6 doubles as 9)
Product Type
Character Sets
Shank Length
2 5/8 in
Character Type Set
Number Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3XDG3
Zoro #
G3934427
UPC #
-
Country of Origin
United States
Dimensions
Character Height
1/4 in
Shank Length
2 5/8 in
Shank Thickness
3/8 in
Shank Width
3/8 in
Details
Item
Number Stamp
Includes
(9) 0 to 8 (With 6 Serving as 9)
Characters Included
0 thru 9 (6 doubles as 9)
Product Type
Character Sets
Character Type Set
Number Set
Description
Hand Stamp Kit, Character Height 1/4 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), For Maximum Surface Hardness 50 HRC, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Product Type Hand Stamp Kit, Shank Length 2 5/8 in, Shank Thickness 3/8 in, Shank Width 3/8 in, Stamp Material Steel, Standards Not Applicable, Package Quantity 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.