Zoro Homepage

Numbered Tag, Gold, 25 PK

  • Mfr # 2YB33

  • Zoro # G1138261


product price: $16.09
/pk 25, $0.64/ea

Key Features

Color
Gold
Application
General Purpose
Character Type
Numbers
Hole Size
3/16 in
Indoor/Outdoor Usage
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YB33
Zoro #
G1138261
UPC #
190735457597
Country of Origin
China

Dimensions

Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Color
Gold
Application
General Purpose
Character Type
Numbers
Item
Numbered Tag
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Corrosion Resistant
No
Number Sequence
076-100
Serialization Method
Consecutive Numbers
Number of Printed Sides
1
Chemical Resistant
No
Valve Tag Application
General Purpose
Printed Language
English
Marking Style
Stamped
Graffiti Resistant
No
Shop By
Closeouts

Description

Numbered Tag, Valve Tag Application General Purpose, Character Type Numbers, Serialization Method Consecutive Numbers, Number Sequence 076-100, English, Number of Printed Sides 1, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products