Numbered Tag, Gold, 25 PK
Mfr # 2YB36
Zoro # G0526312
product price: $16.99
/pk 25, $0.68/eaKey Features
Color
Gold
Application
General Purpose
Character Type
Numbers
Hole Size
3/16 in
Indoor/Outdoor Usage
Indoor/Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2YB36
Zoro #
G0526312
UPC #
190735457627
Country of Origin
China
Dimensions
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in
Details
Color
Gold
Application
General Purpose
Character Type
Numbers
Item
Numbered Tag
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Number of Printed Sides
1
Number Sequence
051-075
Valve Tag Application
General Purpose
Marking Style
Stamped
Graffiti Resistant
No
Serialization Method
Consecutive Numbers
Chemical Resistant
No
Corrosion Resistant
No
Printed Language
English
Shop By
Closeouts
Description
Numbered Tag, Valve Tag Application General Purpose, Character Type Numbers, Serialization Method Consecutive Numbers, Number Sequence 051-075, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.