Zoro Homepage

Numbered Tag, Gold, 25 PK

  • Mfr # 2YB37

  • Zoro # G3420365


product price: $17.99
/pk 25, $0.72/ea

Key Features

Color
Gold
Application
General Purpose
Character Type
Numbers
Hole Size
3/16 in
Indoor/Outdoor Usage
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YB37
Zoro #
G3420365
UPC #
190735457634
Country of Origin
China

Dimensions

Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Color
Gold
Application
General Purpose
Character Type
Numbers
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
No
Valve Tag Application
General Purpose
Serialization Method
Consecutive Numbers
Printed Language
English
Chemical Resistant
No
Write on Surface
No
Number of Printed Sides
1
Marking Style
Stamped
Number Sequence
076-100
Graffiti Resistant
No
Shop By
Closeouts

Description

Numbered Tag, Valve Tag Application General Purpose, Character Type Numbers, Serialization Method Consecutive Numbers, Number Sequence 076-100, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.