Zoro Homepage

Numbered Tag, Gold, 25 PK

  • Mfr # 2YB39

  • Zoro # G3282912


product price: $16.99
/pk 25, $0.68/ea

Key Features

Color
Gold
Application
General Purpose
Character Type
Numbers
Hole Size
3/16 in
Indoor/Outdoor Usage
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YB39
Zoro #
G3282912
UPC #
190735457658
Country of Origin
China

Dimensions

Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Color
Gold
Application
General Purpose
Character Type
Numbers
Indoor/Outdoor Usage
Indoor/Outdoor
Number Sequence
026-050
Corrosion Resistant
No
Printed Language
English
Number of Printed Sides
1
Graffiti Resistant
No
Chemical Resistant
No
Valve Tag Application
General Purpose
Marking Style
Stamped
Write on Surface
No
Serialization Method
Consecutive Numbers
Shop By
Closeouts

Description

Numbered Tag, Valve Tag Application General Purpose, Character Type Numbers, Serialization Method Consecutive Numbers, Number Sequence 026-050, English, Number of Printed Sides 1, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.