Numbered Tag, Gold, 25 PK
Mfr # 2YB41
Zoro # G0800152
product price: $18.15
/pk 25, $0.73/eaKey Features
Color
Gold
Application
General Purpose
Character Type
Numbers
Hole Size
3/16 in
Indoor/Outdoor Usage
Indoor/Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2YB41
Zoro #
G0800152
UPC #
190735457672
Country of Origin
China
Dimensions
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in
Details
Item
Numbered Tag
Color
Gold
Application
General Purpose
Character Type
Numbers
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Corrosion Resistant
No
Printed Language
English
Serialization Method
Consecutive Numbers
Chemical Resistant
No
Graffiti Resistant
No
Valve Tag Application
General Purpose
Marking Style
Stamped
Number Sequence
076-100
Write on Surface
No
Shop By
Closeouts
Description
Numbered Tag, Valve Tag Application General Purpose, Character Type Numbers, Serialization Method Consecutive Numbers, Number Sequence 076-100, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.