Zoro Homepage

Numbered Tag, Plastic, 1 1/4 in H x 1 1/4 in W, Black/White, Square, 100 PK

  • Mfr # 22CN48

  • Zoro # G5319063


product price: $19.99
/pk 100, $0.20/ea

Key Features

Material
Plastic
Color
Black/White
Height
1 1/4 in
Width
1 1/4 in
Character Series
201 to 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22CN48
Zoro #
G5319063
UPC #
190735425688
Country of Origin
China

Dimensions

Height
1 1/4 in
Width
1 1/4 in
Hole Size
1/8 in
Mounting Hole Diameter
0.13 in

Details

Item
Numbered Tag
Material
Plastic
Color
Black/White
Character Series
201 to 300
Application
General Purpose
Character Type
Numbers
Tag Shape
Square
Number Series
201 to 300
Shape
Square
Includes
(100) Numbered Tags
Valve Tag Application
General Purpose
Number Sequence
201-300
Shop By
Closeouts

Description

Numbered Tag, Valve Tag Application General Purpose, Tag Shape Square, Character Type Numbers, Number Sequence 201-300, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.