Nut and Screw Assortment, #6-32 to 1/4"-20, Low Carbon Steel, Zinc Plated

  • Mfr # JBDL24DRA50A

  • Zoro # G3761812


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Screw Size
#6 to 1/4"
Length
1/2 in to 1 in
Material
Low Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JBDL24DRA50A
Zoro #
G3761812
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#6 to 1/4"
Length
1/2 in to 1 in
Thread Size
#6-32 to 1/4"-20
Drive Size
1/4 in to 3/8 in
Number of Sizes
24
Driver Size
1/4 in to 3/8 in
Size
6-32 to 1/4"-20
Dia./Thread Size
#6-32, #8-32, #10-24, #12-24, 1/4"-20, #10-32

Details

Item
Nut and Screw Assortment
System of Measurement
Inch
Material
Low Carbon Steel
Finish
Zinc Plated
Head Type
Hex
Drive
External Hex
Includes
(50) Each Screws: 6-32x1/2 in, 3/4 in, 1 in, 8-32x1/2 in, 3/4 in, 1 in, 10-24x1/2 in, 3/4 in, 1 in, 10-32x1/2 in, 3/4 in, 1 in, 12-24x1/2 in, 3/4 in, 1 in, 1/4"-20x1/2 in, 3/4 in, 1 in, Hex Nuts 6-32, 8-32, 10-24, 10-32, 12-24, 1/4"-20 in, Metal Compartment Box with Lid
Basic Material
Low Carbon Steel
Number of Pieces
1,200
Drive Type
Unslotted
Type
Screw Assortment
Container Material
Metal
Includes Hex Nuts
Hex Nuts Included
Includes Lock Washers
Lock Washers Not Included
Pack Size
Small
Hex Nuts Included
#10-24, #10-32, #12-24, #6-32, #8-32, 1/4 in-20 in
Head Style
Hex
Includes Hex Head Screws
Hex Head Screws Not Included
Includes Flat Washers
Flat Washers Not Included
Fastener Finish
Zinc Plated
Nut Style
Hex Nut

Description

Nut and Screw Assortment, Finish Zinc-Plated, Drive External Hex, Number of Sizes 24, Number of Pieces 1,200, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Metal, Head Style Hex, Hex Nuts Included #10-24, #10-32, #12-24, #6-32, #8-32, 1/4 in-20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.