Nut and Screw Assortment, #6-32 to 1/4"-20, Low Carbon Steel, Zinc Plated

  • Mfr # JBDL24PPMS50A

  • Zoro # G3762013


product price: $144.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Screw Size
#6 to 1/4"
Length
1/2 in to 1 in
Material
Low Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBDL24PPMS50A
Zoro #
G3762013
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#6 to 1/4"
Length
1/2 in to 1 in
Thread Size
#6-32 to 1/4"-20
Drive Size
#2, #3
Number of Sizes
24
Driver Size
#2, #3
Size
6-32 to 1/4"-20
Dia./Thread Size
#6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20

Details

Item
Nut and Screw Assortment
System of Measurement
Inch
Material
Low Carbon Steel
Finish
Zinc Plated
Head Type
Pan
Drive
Phillips
Includes
Screws (50) Each: 6-32x1/2 in, 3/4 in, 1 in, 8-32x1/2 in, 3/4 in, 1 in, 10-24x1/2 in, 3/4 in, 1 in, 10-32x1/2 in, 3/4 in, 1 in, 12-24x1/2 in, 3/4 in, 1 in, 1/4"-20x1/2 in, 3/4 in, 1 in, Hex Nuts 6-32, 8-32, 10-24, 10-32, 12-24, 1/4"-20, Metal Compartment Box with Lid
Number of Pieces
1,200
Drive Type
Phillips
Basic Material
Low Carbon Steel
Type
Screw Assortment
Includes Hex Nuts
Hex Nuts Included
Includes Lock Washers
Lock Washers Not Included
Includes Hex Head Screws
Hex Head Screws Not Included
Pack Size
Small
Head Style
Pan
Includes Flat Washers
Flat Washers Not Included
Hex Nuts Included
#10-24, #10-32, #12-24, #6-32, #8-32, 1/4 in-20
Container Material
Metal
Fastener Finish
Zinc Plated
Nut Style
Hex Nut

Description

Nut and Screw Assortment, Finish Zinc-Plated, Head Type Pan, Drive Phillips, Number of Sizes 24, Number of Pieces 1,200, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Metal, Head Style Pan, Hex Nuts Included #10-24, #10-32, #12-24, #6-32, #8-32, 1/4 in-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.