Nut and Screw Assortment, M3 to M6, Low Carbon Steel, Zinc Plated

  • Mfr # JBDL24CHC25WN

  • Zoro # G3761429


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Screw Size
M3 to M6
Material
Low Carbon Steel
Finish
Zinc Plated
Thread Size
M3 to M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JBDL24CHC25WN
Zoro #
G3761429
UPC #
-
Country of Origin
China

Dimensions

Screw Size
M3 to M6
Length
5 mm to 25 mm
Thread Size
M3 to M6
Number of Sizes
24
Size
M3 to M6
Dia./Thread Size
M3-0.5, M4-0.7, M5-0.8, M6-1.0

Details

Item
Nut and Screw Assortment
System of Measurement
Metric
Material
Low Carbon Steel
Finish
Zinc Plated
Head Type
Flat
Drive
Slotted
Includes
Screws (25) Each: M3-0.5x5, 6, 8, 12, 16, M4-0.7x6, 8, 10, 16, 20, M5-0.8x8, 10, 12, 16, 20, M6-1.0x10, 12, 16, 20, 25, Hex Nuts, M3-0.5, M4-0.7, M5-0.8, M6-1.0, Metal Compartment Box with Lid
Number of Pieces
600
Basic Material
Low Carbon Steel
Type
Screw Assortment
Drive Type
Slotted
Container Material
Metal
Hex Nuts Included
M3-0.5, M4-0.7, M5-0.8, M6-1.0
Includes Hex Nuts
Hex Nuts Included
Includes Hex Head Screws
Hex Head Screws Not Included
Head Style
Flat
Includes Flat Washers
Flat Washers Not Included
Includes Lock Washers
Lock Washers Not Included
Pack Size
Small
Fastener Finish
Zinc Plated
Nut Style
Hex Nut

Description

Nut and Screw Assortment, Finish Zinc-Plated, Head Type Flat, Drive Slotted, Number of Sizes 24, Number of Pieces 600, Material Steel, Pack Size Small, System of Measurement Metric, Container Material Metal, Head Style Flat, Hex Nuts Included M3-0.5, M4-0.7, M5-0.8, M6-1.0, Includes Screws (25) Each: M3-0.5x5, 6, 8, 12, 16, M4-0.7x6, 8, 10, 16, 20, M5-0.8x8, 10, 12, 16, 20, M6-1.0x10, 12, 16, 20, 25, Hex Nuts, M3-0.5, M4-0.7, M5-0.8, M6-1.0, Metal Compartment Box with Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.