Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut and Washer Assortment, 575 pcs.

  • Mfr # JBDL24HNLWLN

  • Zoro # G3761681


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Includes
Hex Nuts (25) Each: 6-32 in, 8-32 in, 10-24, 10-32, 1/4"-20, LKNT NY 6-32, 8-32, 10-24, 10-32, 1/4"-20, Internal Lock Washers #6, #8, #10, 1/4, Externel Lock Washers #6, #8, #10, 1/4 in, SAE Flat Washers #6, #8, #10, USS Flat Washers 3/16 in, 1/4 in, Metal Compartment Box with Lid
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Number of Sizes
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBDL24HNLWLN
Zoro #
G3761681
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Number of Sizes
23
Driver Size
1/4 in to 3/8 in
Dia./Thread Size
6/32", 8/32", 10/24", 1/4"-20, 10/32"
Size
6-32 to 1/4"-20

Details

Item
Nut and Washer Assortment
Includes
Hex Nuts (25) Each: 6-32 in, 8-32 in, 10-24, 10-32, 1/4"-20, LKNT NY 6-32, 8-32, 10-24, 10-32, 1/4"-20, Internal Lock Washers #6, #8, #10, 1/4, Externel Lock Washers #6, #8, #10, 1/4 in, SAE Flat Washers #6, #8, #10, USS Flat Washers 3/16 in, 1/4 in, Metal Compartment Box with Lid
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Number of Pieces
575
Fastener Finish
Zinc Plated
Type
Nut and Washer Assortment
Drive Type
Hex
Nut Style
Hex Nut
Basic Material
Low Carbon Steel
Container Material
Metal
Includes Hex Head Screws
No
Includes Lock Washers
Yes
Lock Washers Included
#10, #8, 1/4 in, #6
Includes Hex Nuts
Yes
Includes Flat Washers
Yes
Flat Washers Included
#6, 3/16 in
Pack Size
Small
Drive
External Hex
Hex Nuts Included
(25) #6-32, #10-24, #10-32, #8-32 in, 1/4 in-20
Nut Finish
Zinc
Washer Finish
Plain
Nut Type
Hex Nut
Includes Washers
Yes
Washer Type Included
Flat, Lock
Nut Material
Steel
Product Type
Nut and Washer
Number of pieces
575

Description

Nut and Washer Assortment, Includes Washers Yes, Nut Finish Zinc-Plated, Nut Material Steel, Nut Type Hex Nut, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.