Zoro Homepage

Nut and Washer Assortment, 600 pcs.

  • Mfr # JBDL24METNW25

  • Zoro # G3761867


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Includes
(25) Each: Hex Nuts M3-0.5, M4-0.7, M5-0.8, M6-1.0, M8-1.25, M10-1.5, LKNT NY M3-0.5, M4-0.7, M5-0.8, M6-1.0, M8-1.25, M10-1.5, Flat Washers 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, External Lock Washers 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, Metal Compartment Box with Lid
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Number of Sizes
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBDL24METNW25
Zoro #
G3761867
UPC #
-
Country of Origin
China

Dimensions

Number of Sizes
24
Size
M3 to M10
Dia./Thread Size
M3-0.5, M4-0.7, M5-0.8, M6-1.0, M8-1.25, M10-1.5
Driver Size
5.5mm to 17mm

Description

Nut and Washer Assortment, Includes Washers Yes, Nut Finish Zinc-Plated, Nut Material Steel, Nut Type Hex Nut, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.