Zoro Homepage

Nut and Washer Assortment, 825 pcs.

  • Mfr # JBDL24WNLNSSX

  • Zoro # G3762068


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Includes
Hex Nuts (50) Each: 6-32, 8-32, 10-24, 10-32, 1/4"-20, SAE Flat Washers #6, #8, #10, USS Flat Washer 1/4 in, (25) Each: LKNT NY 6-32, 8-32, 10-24, 10-32, 1/4"-20, Split Lock Washers #6, #8, #10, #12, 1/4 in, Finishing Cup Washers #6, #8, #10, #12, #14, Metal Compartment Box with Lid
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Number of Sizes
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBDL24WNLNSSX
Zoro #
G3762068
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Number of Sizes
24
Size
6-32 to 1/4"-20
Driver Size
1/4 in to 3/8 in
Dia./Thread Size
#6-32, #8-32, #10-24, #10-32, 1/4"-20

Details

Item
Nut and Washer Assortment
Includes
Hex Nuts (50) Each: 6-32, 8-32, 10-24, 10-32, 1/4"-20, SAE Flat Washers #6, #8, #10, USS Flat Washer 1/4 in, (25) Each: LKNT NY 6-32, 8-32, 10-24, 10-32, 1/4"-20, Split Lock Washers #6, #8, #10, #12, 1/4 in, Finishing Cup Washers #6, #8, #10, #12, #14, Metal Compartment Box with Lid
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Number of Pieces
825
Nut Style
Hex Nut
Basic Material
Stainless Steel
Type
Nut and Washer Assortment
Drive Type
Hex
Fastener Finish
Plain
Container Material
Metal
Hex Nuts Included
(50) #6-32, #10-24, #10-32, #8-32, 1/4 in -20
Includes Hex Head Screws
No
Flat Washers Included
#10, #8, #6, 1/4 in
Lock Washers Included
#12, 1/4 in, #6
Drive
External Hex
Pack Size
Small
Includes Hex Nuts
Yes
Includes Lock Washers
Yes
Includes Flat Washers
Yes
Washer Finish
Plain
Includes Washers
Yes
Washer Type Included
Flat, Lock
Nut Finish
Plain
Nut Material
Stainless Steel
Nut Type
Hex Nut
Product Type
Nut and Washer
Number of pieces
825

Description

Nut and Washer Assortment, Includes Washers Yes, Nut Finish Plain, Nut Material Stainless Steel, Nut Type Hex Nut, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products