Zoro Homepage

Nut Assortment, Zinc Finish, 12 Sizes

  • Mfr # CPS1KZL9GR

  • Zoro # G2047713


product price: $33.19
/ea

Key Features

Includes
(30) Each: 10-24, 10-32, (25) Each: 1/4"-28, 1/4"-20, (20) Each: 5/16"-18, 5/16"-24, (15) Each: 3/8"-24, 3/8"-16, (10) Each: 7/16"-20, 7/16"-14, (8) Each: 1/2"-13, 1/2"-20, Plastic Hanging Pak
System of Measurement
Inch
Material
Steel
Finish
Zinc
Number of Sizes
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS1KZL9GR
Zoro #
G2047713
UPC #
-
Country of Origin
China

Dimensions

Number of Sizes
12
Number of Thread Sizes
12
Thread Sizes
#10-24, #10-32, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20
Number of different sizes
12

Details

Item
Nut Assortment
Includes
(30) Each: 10-24, 10-32, (25) Each: 1/4"-28, 1/4"-20, (20) Each: 5/16"-18, 5/16"-24, (15) Each: 3/8"-24, 3/8"-16, (10) Each: 7/16"-20, 7/16"-14, (8) Each: 1/2"-13, 1/2"-20, Plastic Hanging Pak
System of Measurement
Inch
Material
Steel
Finish
Zinc
Number of Pieces
216
Type
Nuts, Inch
Fastener Finish
Zinc Plated
Nut Standards
ASME B18.2.2
Basic Material
Steel
Meets/Exceeds
ASME B18.2.2
Nut Finish
Zinc Plated
Number of Nuts
216
Washer Finish
Zinc Plated
Includes Washers
No
Nut Material
Steel
Number of Washers
0
Washer Material
Steel
Dimensional Standards
ASME B18.2.2
Standards
ASME B18.2.2
Product Type
Nut
Number of pieces
216

Description

Nut Assortment, Dimensional Standards ASME B18.2.2, Includes Washers No, Number of Nuts 216, Number of Thread Sizes 12, Number of Washers 0, Nut Finish Zinc-Plated, Nut Material Steel, Standards ASME B18.2.2, System of Measurement Inch, Thread Sizes #10-24, #10-32, 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 7/16 In.-14, 7/16 In.-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.