Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Asst, Flat Top Acorn, 75Pc, 15Szs

  • Mfr # MK633H

  • Zoro # G1267567


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Includes
(5) Each: 10-24, 10-32, 1/4"-20, 1/4"-24, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, 5/8"-11, 5/8"-18, Plastic Container
System of Measurement
Inch
Material
Steel
Finish
Chrome
Number of Sizes
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK633H
Zoro #
G1267567
UPC #
-
Country of Origin
United States

Dimensions

Number of Sizes
15
Thread Sizes
#10-24, #10-32, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-24, 1/4"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20
Number of Thread Sizes
15
Number of different sizes
15

Details

Item
Nut Assortment
Includes
(5) Each: 10-24, 10-32, 1/4"-20, 1/4"-24, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, 5/8"-11, 5/8"-18, Plastic Container
System of Measurement
Inch
Material
Steel
Finish
Chrome
Number of Pieces
75
Type
Flat Top Acorn
Fastener Finish
Chrome Plated
Washer Finish
Chrome Plated
Nut Finish
Chrome Plated
Material Grade/Class
Not Graded
Hex Type
Standard Hex
Material Quality Standards
ASTM 12L14
Lock Type
Flat Top
Nut Type
Flat Top Acorn
Number of Nuts
75
Washer Material
Steel
Includes Washers
No
Number of Washers
0
Nut Material
Steel
Washer Basic Material
Steel
Product Type
Acorn Nut
Number of pieces
75

Description

Nut Assortment, Dimensional Standards Not Applicable, Hex Type Standard Hex, Includes Washers No, Lock Type Flat Top, Material Grade/Class 12L14, Material Quality Standards ASTM 12L14, Number of Nuts 75, Number of Thread Sizes 15, Number of Washers 0, Nut Finish Chrome-Plated, Nut Material Steel, Nut Type Flat Top Acorn, Smallest Thread Size #10-24, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.