Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Rivet Gun, Metric, M3, M4, M5, M6

  • Mfr # 5TUW4

  • Zoro # G1260962


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Includes
(4) Mandrels, (40) Rivet Nuts, Molded Plastic Case, Nut Mandrel Setting Tool
Rivet Tool Type
Rivet Nut Tool Kit
Application
Works With Nosepiece And Mandrel Sizes of M3, M4, M5, M6
Grips
Plastic Injection
Construction
Aluminum, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TUW4
Zoro #
G1260962
UPC #
190735873625
Country of Origin
Taiwan, Province of China

Dimensions

For Rivet Nut Thread Size
M3, M4, M5, M6
Thread Size
M3, M4, M5, M6
Mandrel Sizes Included
M3, M4, M5, M6

Details

Item
Rivet Nut Tool Kit
Includes
(4) Mandrels, (40) Rivet Nuts, Molded Plastic Case, Nut Mandrel Setting Tool
Rivet Tool Type
Rivet Nut Tool Kit
Application
Works With Nosepiece And Mandrel Sizes of M3, M4, M5, M6
Grips
Plastic Injection
Construction
Aluminum, Steel
For Rivet Type
Rivet Nuts
Type
Manual
Finish
Plain
Rivet Nut Types Included
Rivet Nut
Number of Pieces
46
Rivet Nut Material
Aluminum; Steel
Number of Rivet Nuts
40
Tool Types Included
Rivet Nut Installation Tool
System of Measurement
Metric

Description

Rivet Nut Tool Kit, Number of Pieces 46, Number of Rivet Nuts 40, Tool Types Included Rivet Nut Installation Tool, Thread Size M3, M4, M5, M6, Rivet Nut Material Aluminum; Steel, Finish Plain, Mandrel Sizes Included M3, M4, M5, M6, System of Measurement Metric, Includes (4) Mandrels, (40) Rivet Nuts, Molded Plastic Case, Nut Mandrel Setting Tool, Rivet Nut Types Included Rivet Nut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.