Zoro Homepage

NutRivetGun, 6-32, 8-32, 10-24, 1/4-20

  • Mfr # 5TUW7

  • Zoro # G2936017


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Includes
(4) Mandrels
Rivet Tool Type
Rivet Nut Tool
Application
Works With Nosepiece And Mandrel Sizes of 6-32, 8-32, 10-24, 1/4-20
Type
Manual
Construction
Aluminum, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TUW7
Zoro #
G2936017
UPC #
190735873656
Country of Origin
Taiwan, Province of China

Dimensions

For Rivet Nut Thread Size
#10-24, #6-32, #8-32, 1/4"-20
Compatible Thread Size
#10-24, #6-32, #8-32, 1/4"-20
Mandrel Sizes Included
#10-24, #6-32, #8-32, 1/4"-20

Details

Item
Rivet Nut Tool
Includes
(4) Mandrels
Rivet Tool Type
Rivet Nut Tool
Application
Works With Nosepiece And Mandrel Sizes of 6-32, 8-32, 10-24, 1/4-20
Type
Manual
Construction
Aluminum, Steel
Grips
Plastic Injection
For Rivet Type
Rivet Nuts
Material
Aluminum, Steel
Tool Type
Hand Installation Tool
Grip Material
Plastic
System of Measurement
Inch
Compatible Insert Type
Rivet Nuts

Description

Rivet Nut Tool, Tool Type Hand Installation Tool, Compatible Thread Size #10-24, #6-32, #8-32, 1/4 In.-20, Mandrel Sizes Included #10-24, #6-32, #8-32, 1/4 In.-20, Material Aluminum, Steel, System of Measurement Inch, Compatible Insert Type Rivet Nuts, Grip Material Plastic, Includes (4) Mandrels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.