Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Bar, 1ftx2", 1"T, Black

  • Mfr # PS-NYL-GF-58

  • Zoro # G4371056


product price: $43.59
/ea

Key Features

Material
Nylon 6/6
Color
Black
Shape
Rectangular
Tensile Strength Rating
Excellent
Grade
Glass-Filled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-NYL-GF-58
Zoro #
G4371056
UPC #
193005036485
Country of Origin
China

Dimensions

Length
1 ft
Width
2 in
Thickness
1.000 in
Plastic Length
12 in
Nominal Size
2 in W x 12 in L
Plastic Width
2 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
1 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Nylon Bar
Material
Nylon 6/6
Color
Black
Shape
Rectangular
Tensile Strength Rating
Excellent
Grade
Glass-Filled
Temp. Range
-40 Degrees to 230 Degrees F
Standards
UL 94 V-0
Durometer
Rockwell M88
Tensile Strength
13,000 psi
UV Resistant
No
Wear Factor
Excellent
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Fair
Machinability
100 %
Maximum Temperature
230 Degrees F
Friction Coefficient
0.16
Water Absorption Rating
Poor
Water Absorption
0.75 %
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Impact Strength
0.6 ft-lb/in
Plastic Thickness Tolerance
+0.049/-0.041 in
Plastic Density
0.042 lb/cu in
Plastic Clarity
Opaque
Minimum Temperature
-40 Degrees F
Temperature Range
-40 Degrees to 230 Degrees F
Plastic Hardness
Rockwell M88
Backing Type
No Backing
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
6.3 x 10^-5 K^-1
Weight
1.01 lb
FDA Compliance
Not FDA Compliant
Flexural Modulus
4,500 MPa
Rockwell Hardness
88 HRM
Filler Material
Glass
Wear Rate
Not Rated
Shore Hardness
85 Shore D
UV-Resistant
Not UV-Resistant
Dielectric Strength
30 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable

Description

Nylon Bar, Nylon 6/6, Glass-Filled, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.16, Water Absorption 0.75 Percent, Plastic Density 0.042 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.