Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Bar, 1ftx2.5", 1"T, Black

  • Mfr # PS-NYLB-157

  • Zoro # G4387734


product price: $26.15
/ea

Key Features

Material
Nylon 6/6
Color
Black
Shape
Rectangular
Tensile Strength Rating
Excellent
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-NYLB-157
Zoro #
G4387734
UPC #
193005034030
Country of Origin
China

Dimensions

Length
1 ft
Width
2.5 in
Thickness
1.000 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
2.5 in
Plastic Length
12 in
Plastic Thickness
1 in
Nominal Size
2 1/2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Nylon Bar
Material
Nylon 6/6
Color
Black
Shape
Rectangular
Tensile Strength Rating
Excellent
Grade
Standard
Temp. Range
-20 Degrees to 210 Degrees F
Tensile Strength
13,000 psi
Durometer
Rockwell M85
Standards
UL 94 HB
Plastic Hardness
Rockwell M85
Wear Factor
Excellent
Friction Coefficient
0.25
Corrosion and Chemical Resistance
Fair
Friction Rating
Slippery
Water Absorption
1.28 %
Impact Strength
0.6 ft-lb/in
Plastic Density
0.041 lb/cu in
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.049/-0.041 in
Minimum Temperature
-20 Degrees F
Plastic Clarity
Opaque
Temperature Range
-20 Degrees to 210 Degrees F
Machinability
100 %
Water Absorption Rating
Poor
Maximum Temperature
210 Degrees F
UV Resistant
No
Backing Type
No Backing
Weight
1.23 lb
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
25 kV/mm
Rockwell Hardness
85 HRM
Shore Hardness
75 Shore D
Flexural Modulus
2,200 MPa
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant

Description

Nylon Bar, Nylon 6/6, Standard, Plastic Length 12 in, Plastic Width 2.5 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.