Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Bar, 1ftx4", 0.5"T, Black

  • Mfr # PS-NYLB-105

  • Zoro # G4372620


product price: $22.65
/ea

Key Features

Material
Nylon 6/6
Color
Black
Shape
Rectangular
Tensile Strength Rating
Excellent
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-NYLB-105
Zoro #
G4372620
UPC #
193005034962
Country of Origin
China

Dimensions

Length
1 ft
Width
4 in
Thickness
0.500 in
Plastic Width
4 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
4 in W x 12 in L
Plastic Thickness
0.5 in
Plastic Length
12 in

Details

Item
Nylon Bar
Material
Nylon 6/6
Color
Black
Shape
Rectangular
Tensile Strength Rating
Excellent
Grade
Standard
Temp. Range
-20 Degrees to 210 Degrees F
Standards
UL 94 HB
Tensile Strength
13,000 psi
Durometer
Rockwell M85
Water Absorption
1.28 %
Plastic Thickness Tolerance
+0.013/-0.041 in
Friction Coefficient
0.25
Plastic Density
0.041 lb/cu in
Minimum Temperature
-20 Degrees F
Machinability
100 %
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M85
Wear Factor
Excellent
Plastic Clarity
Opaque
UV Resistant
No
Impact Strength
0.6 ft-lb/in
Temperature Range
-20 Degrees to 210 Degrees F
Maximum Temperature
210 Degrees F
Friction Rating
Slippery
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Rockwell Hardness
85 HRM
Dielectric Strength
25 kV/mm
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Flexural Modulus
2,200 MPa
Weight
0.98 lb
Shore Hardness
75 Shore D

Description

Nylon Bar, Nylon 6/6, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.