Nylon Bar, 1ftx6", 0.5"T, Black
Mfr # PS-NYLB-109
Zoro # G4372736
product price: $31.05
/eaKey Features
Material
Nylon 6/6
Color
Black
Shape
Rectangular
Tensile Strength Rating
Excellent
Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-NYLB-109
Zoro #
G4372736
UPC #
193005035242
Country of Origin
China
Dimensions
Length
1 ft
Width
6 in
Thickness
0.500 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
12 in
Plastic Thickness
0.5 in
Plastic Width
6 in
Nominal Size
6 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Description
Nylon Bar, Nylon 6/6, Standard, Plastic Length 12 in, Plastic Width 6 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.