Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Bar, 2ftx2", 0.5"T, Black

  • Mfr # PS-NYLB-94

  • Zoro # G4384548


product price: $23.69
/ea

Key Features

Material
Nylon 6/6
Color
Black
Shape
Rectangular
Tensile Strength Rating
Excellent
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-NYLB-94
Zoro #
G4384548
UPC #
193005033835
Country of Origin
China

Dimensions

Length
2 ft
Width
2 in
Thickness
0.500 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
2 in
Nominal Size
2 in W x 24 in L
Plastic Thickness
0.5 in
Plastic Length
24 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Nylon Bar
Material
Nylon 6/6
Color
Black
Shape
Rectangular
Tensile Strength Rating
Excellent
Grade
Standard
Durometer
Rockwell M85
Standards
UL 94 HB
Temp. Range
-20 Degrees to 210 Degrees F
Tensile Strength
13,000 psi
UV Resistant
No
Water Absorption
1.28 %
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Plastic Clarity
Opaque
Friction Coefficient
0.25
Maximum Temperature
210 Degrees F
Machinability
100 %
Friction Rating
Slippery
Plastic Thickness Tolerance
+0.013/-0.041 in
Impact Strength
0.6 ft-lb/in
Temperature Range
-20 Degrees to 210 Degrees F
Plastic Density
0.041 lb/cu in
Minimum Temperature
-20 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M85
Plastic Hardness Rating
Hard
Wear Factor
Excellent
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Weight
0.98 lb
Rockwell Hardness
85 HRM
UV-Resistant
Not UV-Resistant
Flexural Modulus
2,200 MPa
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Dielectric Strength
25 kV/mm
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Shore Hardness
75 Shore D

Description

Nylon Bar, Nylon 6/6, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.