Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Bar, 2ftx3", 2"T, Black

  • Mfr # PS-NYLB-206

  • Zoro # G4374714


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon 6/6
Color
Black
Shape
Rectangular
Tensile Strength Rating
Excellent
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-NYLB-206
Zoro #
G4374714
UPC #
193005034658
Country of Origin
China

Dimensions

Length
2 ft
Width
3 in
Thickness
2.000 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
24 in
Nominal Size
3 in W x 24 in L
Plastic Thickness
2 in
Plastic Width
3 in

Details

Item
Nylon Bar
Material
Nylon 6/6
Color
Black
Shape
Rectangular
Tensile Strength Rating
Excellent
Grade
Standard
Temp. Range
-20 Degrees to 210 Degrees F
Tensile Strength
13,000 psi
Durometer
Rockwell M85
Standards
UL 94 HB
Plastic Thickness Tolerance
+0.097/-0.081 in
Impact Strength
0.6 ft-lb/in
Maximum Temperature
210 Degrees F
UV Resistant
No
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Machinability
100 %
Plastic Density
0.041 lb/cu in
Friction Coefficient
0.25
Friction Rating
Slippery
Water Absorption
1.28 %
Temperature Range
-20 Degrees to 210 Degrees F
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-20 Degrees F
Wear Factor
Excellent
Plastic Hardness
Rockwell M85
Water Absorption Rating
Poor
Backing Type
No Backing
Dielectric Strength
25 kV/mm
Rockwell Hardness
85 HRM
Static-Resistant
Not Static-Resistant
Weight
5.9 lb
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Shore Hardness
75 Shore D
Flexural Modulus
2,200 MPa
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated

Description

Nylon Bar, Nylon 6/6, Standard, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 2 in, Black, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.