Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Bar, 3ftx1", 1"T, Black

  • Mfr # PS-NYLB-147

  • Zoro # G4384566


product price: $31.89
/ea

Key Features

Material
Nylon 6/6
Color
Black
Shape
Rectangular
Tensile Strength Rating
Excellent
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-NYLB-147
Zoro #
G4384566
UPC #
193005033514
Country of Origin
China

Dimensions

Length
3 ft
Width
1 in
Thickness
1.000 in
Nominal Size
1 in W x 36 in L
Plastic Width
1 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
1 in
Plastic Length
3 ft

Details

Item
Nylon Bar
Material
Nylon 6/6
Color
Black
Shape
Rectangular
Tensile Strength Rating
Excellent
Grade
Standard
Durometer
Rockwell M85
Temp. Range
-20 Degrees to 210 Degrees F
Standards
UL 94 HB
Tensile Strength
13,000 psi
Plastic Hardness Rating
Hard
Minimum Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 210 Degrees F
Plastic Density
0.041 lb/cu in
Friction Coefficient
0.25
Wear Factor
Excellent
Friction Rating
Slippery
Plastic Hardness
Rockwell M85
Maximum Temperature
210 Degrees F
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Opaque
Water Absorption Rating
Poor
Water Absorption
1.28 %
Plastic Thickness Tolerance
+0.049/-0.041 in
UV Resistant
No
Machinability
100 %
Impact Strength
0.6 ft-lb/in
Backing Type
No Backing
Rockwell Hardness
85 HRM
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Dielectric Strength
25 kV/mm
Weight
1.48 lb
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Shore Hardness
75 Shore D
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Flexural Modulus
2,200 MPa

Description

Nylon Bar, Nylon 6/6, Standard, Plastic Length 3 ft, Plastic Width 1 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.