Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Bar, 4ftx1.5", 0.5"T, Black

  • Mfr # PS-NYL-GF-24

  • Zoro # G4373479


product price: $65.85
/ea

Key Features

Material
Nylon 6/6
Color
Black
Shape
Rectangular
Tensile Strength Rating
Excellent
Grade
Glass-Filled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-NYL-GF-24
Zoro #
G4373479
UPC #
193005036379
Country of Origin
China

Dimensions

Length
4 ft
Width
1.5 in
Thickness
0.500 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 1/2 in W x 48 in L
Plastic Length
4 ft
Plastic Width
1.5 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.5 in

Details

Item
Nylon Bar
Material
Nylon 6/6
Color
Black
Shape
Rectangular
Tensile Strength Rating
Excellent
Grade
Glass-Filled
Standards
UL 94 V-0
Durometer
Rockwell M88
Tensile Strength
13,000 psi
Temp. Range
-40 Degrees to 230 Degrees F
Minimum Temperature
-40 Degrees F
Machinability
100 %
Wear Factor
Excellent
Temperature Range
-40 Degrees to 230 Degrees F
UV Resistant
No
Water Absorption
0.75 %
Plastic Clarity
Opaque
Impact Strength
0.6 ft-lb/in
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M88
Plastic Thickness Tolerance
+0.013/-0.041 in
Friction Rating
Very Slippery
Plastic Density
0.042 lb/cu in
Friction Coefficient
0.16
Impact Strength Rating
Poor
Maximum Temperature
230 Degrees F
Water Absorption Rating
Poor
Backing Type
No Backing
Rockwell Hardness
88 HRM
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
30 kV/mm
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
6.3 x 10^-5 K^-1
Shore Hardness
85 Shore D
Weight
1.51 lb
Flexural Modulus
4,500 MPa
Filler Material
Glass
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated

Description

Nylon Bar, Nylon 6/6, Glass-Filled, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.16, Water Absorption 0.75 Percent, Plastic Density 0.042 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.