Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Bar, 4ftx2.5", 0.375"T, Black

  • Mfr # PS-NYLB-64

  • Zoro # G4386036


product price: $39.49
/ea

Key Features

Material
Nylon 6/6
Color
Black
Shape
Rectangular
Tensile Strength Rating
Excellent
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-NYLB-64
Zoro #
G4386036
UPC #
193005034313
Country of Origin
China

Dimensions

Length
4 ft
Width
2.5 in
Thickness
0.375 in
Plastic Length
4 ft
Plastic Thickness
0.375 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
2.5 in
Nominal Size
2 1/2 in W x 48 in L

Details

Item
Nylon Bar
Material
Nylon 6/6
Color
Black
Shape
Rectangular
Tensile Strength Rating
Excellent
Grade
Standard
Tensile Strength
13,000 psi
Standards
UL 94 HB
Temp. Range
-20 Degrees to 210 Degrees F
Durometer
Rockwell M85
Wear Factor
Excellent
Water Absorption
1.28 %
Machinability
100 %
Minimum Temperature
-20 Degrees F
Friction Rating
Slippery
Plastic Density
0.041 lb/cu in
Plastic Thickness Tolerance
+0.036/-0.009 in
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M85
Plastic Clarity
Opaque
Water Absorption Rating
Poor
Plastic Hardness Rating
Hard
Friction Coefficient
0.25
UV Resistant
No
Impact Strength
0.6 ft-lb/in
Corrosion and Chemical Resistance
Fair
Temperature Range
-20 Degrees to 210 Degrees F
Maximum Temperature
210 Degrees F
Backing Type
No Backing
Dielectric Strength
25 kV/mm
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Rockwell Hardness
85 HRM
FDA Compliance
Not FDA Compliant
Weight
1.87 lb
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
75 Shore D
Flexural Modulus
2,200 MPa
Coefficient of Thermal Expansion
7 x 10^-5 K^-1

Description

Nylon Bar, Nylon 6/6, Standard, Plastic Length 4 ft, Plastic Width 2.5 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.