Nylon Insert Lock Nut, 1-1/2"-12, Steel, Grade 2, Zinc Plated, 9/16 in Ht, 60 PK

  • Mfr # 4RXU4

  • Zoro # G7140734


product price: $266.99
/pk 60, $4.45/ea
Free Shipping & Returns

Key Features

Hex Type
Jam Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RXU4
Zoro #
G7140734
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/2"-12
Hex Height
9/16 in
Hex Width
2 13/64 in
Dia./Thread Size
1-1/2"-12
Width Across Flats
2 3/16 in
Nut Height
51/64 in

Details

Item
Lock Nut
Hex Type
Jam Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ASME B633 SC1 Type III; IFI-100/107; MS21083; SAE J995
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Locknut Series
NTE - Jam Lock Nut
Pack Size
Small Pack
Rockwell Hardness
C32 Max
Resistance Properties
Chemical Resistant, Impact Resistant, Temperature Resistant, Vibration Resistant
Maximum Temperature
250 Degrees F
Minimum Yield Strength
45,000 psi
Fastener Finish
Zinc
Nut Standards
IFI-100/107
Insert Material
Nylon
Fastener Thread Type
UNF (Fine)
Nut Style
Nylon Insert Lock Nut
Material Grade
Grade 2
Dimensional Standards
ASME B633 SC1 Type III, MS21083, SAE J995
Type
Nylon Insert Lock Nut
Basic Material
Steel
Fastener Thread Direction
Right Hand

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 1 1/2 In.-12, Hex Width 2 13/64 in, Hex Height 9/16 in, Lock Type Nylon Insert, Dimensional Standards ASME B633 SC1 Type III, MS21083, SAE J995, Material Quality Standards ASME B18.16.6, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Industry Standards ASME B18.16.6, Insert Material Nylon, Maximum Temperature 250 Degrees F, Minimum Yield Strength 45,000 psi, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.